NTN - Tapered Roller Bearing - 4T-598A/592A
Inner diameter | 92.075 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 39.688 mm |
Logistics dimensions (L x W x H) | 152,4x152,4x39,688 mm |
---|---|
Logistic Weight | 2670 g |
Inner diameter | 92.075 mm |
Outer diameter | 152.4 mm |
Width | 39.688 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 279000 N |
Basic dynamic load, radial - Cr | 18000 N |
Usually arrives within 14 working days