Tapered roller bearing Timken 632, Outer diameter: 136.525 mm | Width: 31.75 mm


Tapered Roller Bearings

References
timken:632
rubix:100A0219
manufacturer :100032040
ean:0053893070957
Tapered Roller Bearing -  632-20024
brand logo
Technical specifications
Outer diameter136.525 mm
Width31.75 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN 632-20024 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)142x142x49 mm
Logistic Weight980 g
Packaged dimensions (D x W x H)141,732x141,732x49,022 mm
Package weight974,8 g
Outer diameter136.525 mm
Width31.75 mm
Bearing ClearanceCN
Series635
StandardISO
Show UNSPSC/ECL@SS
£ 65.29 excl. VAT
/ Each
£ 78.35 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories