Tapered roller bearing FAG KHM88649-HM88610, Outer diameter: 72.233 mm | Inner diameter: 34.925 mm | Width: 19.842 mm
Tapered roller bearing
See technical informationReferences
FAG:KHM88649-HM88610
Rubix:229A4425
Manufacturer :0167316700000
EAN:4012801044899


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
Product details : FAG KHM88649-HM88610 TAPERED ROLLER BEARING 0167316700000
Tapered roller bearings K-Series, in inch sizes, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x72,23x72,23 mm |
|---|---|
| Logistic Weight | 497 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 72.233 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Series | k-series |
| Material | steel |
| Cage | brass |
| Limit speed | 10000 rpm |
| Total bearing width | 25.4 mm |
| Basic static load, radial - C0r | 91000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 25.03 excl. VAT
/ Each
£ 30.04 incl. VAT
- Usually arrives within 14 working days