Tapered roller bearing Timken L433710D


Tapered Roller Bearing Double Cup

References
timken:L433710D
rubix:397A7794
ean:0053893616889
brand logo
brand logo

Product details : TIMKEN L433710D-20024 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)47,752x215,9x215,9 mm
Logistic Weight1715 g
Packaged dimensions (D x W x H)58,7756x219,1512x219,1512 mm
Show UNSPSC/ECL@SS
£ 2,479.53 excl. VAT
/ Each
£ 2,975.44 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories