NTN - Tapered Roller Bearing - 32910
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 125x125x23 mm |
---|---|
Logistic Weight | 835 g |
Inner diameter | 90 mm |
Outer diameter | 125 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 32900 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 168000 N |
Basic dynamic load, radial - Cr | 97500 N |
Usually arrives within 14 working days