Tapered Roller Bearing Cone
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 21.43 mm |
Packaged dimensions (D x W x H) | 162,0x162,0x27,0 mm |
---|---|
Package weight | 675,9 g |
Inner diameter | 114.3 mm |
Outer diameter | 152.4 mm |
Width | 21.43 mm |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days