Tapered Roller Bearing Flanged Cup
Outer diameter | 149.225 mm |
---|---|
Width | 24.608 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 24,638x149,352x149,352 mm |
---|---|
Logistic Weight | 813 g |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
Package weight | 812,8 g |
Outer diameter | 149.225 mm |
Width | 24.608 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days