Tapered Roller Bearing Cone
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 72.108 mm |
Width | 28.575 mm |
Packaged dimensions (D x W x H) | 103,6x103,6x34,5 mm |
---|---|
Package weight | 513,0 g |
Inner diameter | 53.975 mm |
Outer diameter | 72.108 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days