Tapered roller bearing Timken LM241110, Outer diameter: 276.225 mm | Inner diameter: 203.987 mm | Width: 34.133 mm

Single Row - Cup

See technical information
References
Timken:LM241110
Rubix:105A9551
Manufacturer :100186029
EAN:0053893541303
brand logo
Technical specifications
Inner diameter203.987 mm
Outer diameter276.225 mm
Width34.133 mm
See all Specifications

Product details : TIMKEN LM241110-20024 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Packaged dimensions (D x W x H)295,4x295,4x52,4 mm
Package weight1965,9 g
Inner diameter203.987 mm
Outer diameter276.225 mm
Width34.133 mm
Bearing Clearancecn
Weight7.1 kg
Serieslm241100
Total bearing width80.171 mm
Basic static load, radial - C0r721000 N
Basic dynamic load, radial - Cr404000 N
Show UNSPSC/ECL@SS
£ 630.13 excl. VAT
/ Each
£ 756.16 incl. VAT
  • Delivery usually within ( 7 ) days