Tapered roller bearing Timken 95500-90145, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 142.875 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:95500-90145
Rubix:397A5634
Manufacturer :100110079
EAN:0053893450797







Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 234.95 mm |
| Width | 142.875 mm |
Product details : TIMKEN 95500-90145 TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142,875x234,95x234,95 mm |
|---|---|
| Logistic Weight | 23810 g |
| Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
| Package weight | 23810 g |
| Inner diameter | 127 mm |
| Outer diameter | 234.95 mm |
| Width | 142.875 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,582.42 excl. VAT
/ Each
£ 4,298.90 incl. VAT
- Usually arrives within 14 working days