Tapered roller bearing Timken 32956DF, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 127 mm

Double Row - Face to Face Spacer Assembly

See technical information

References

Timken:32956DF
Rubix:397A4995
Manufacturer :190036395
EAN:0053893365572
brand logo

Technical specifications

Inner diameter280 mm
Outer diameter380 mm
Width127 mm
See all Specifications

Product details : TIMKEN 32956DF-90KA1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a face-to-face (also known as direct mount) configuration (2TS-DM).
Spacer controls the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing assembly.
Outer ring spacers have oil holes and groove.
Metric 2TS face-to-face MBAs are indicated in the part number as "DF"

Applications

Gear drives and transmissions / Cement pulverizers / Coal conveyors / Cranes / Calender rolls and more industrial applications

Technical specifications


Attributes
Package weight41040,6 g
Inner diameter280 mm
Outer diameter380 mm
Width127 mm
Bearing Clearancecn
£ 4,721.95 excl. VAT
/ Each
£ 5,666.34 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories