Tapered roller bearing Timken 47620B, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 26.195 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:47620B
Rubix:397A7901
EAN:0053893304717


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 26.195 mm |
Product details : TIMKEN 47620B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,162x133,35x133,35 mm |
|---|---|
| Logistic Weight | 621 g |
| Packaged dimensions (D x W x H) | 30,3276x146,2532x146,2532 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 133.35 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Weight | 1.9 kg |
| Series | 47600 |
| Material | steel |
| Cage | steel |
| Total bearing width | 33.338 mm |
| Standard | ABMA |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 345.22 excl. VAT
/ Each
£ 414.26 incl. VAT
- Delivery usually within ( 7 ) days