Tapered Roller Bearing Double Cup Assembly
Inner diameter | 100.013 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 82.547 mm |
Logistics dimensions (L x W x H) | 82,547x161,925x161,925 mm |
---|---|
Logistic Weight | 5919 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 100.013 mm |
Outer diameter | 161.925 mm |
Width | 82.547 mm |
Usually arrives within 14 working days