Tapered roller bearing
Inner diameter | 40.987 mm |
---|---|
Outer diameter | 67.975 mm |
Width | 13.5 mm |
Logistics dimensions (L x W x H) | 17,5x67,98x67,98 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 40.987 mm |
Outer diameter | 67.975 mm |
Width | 13.5 mm |
Bearing Clearance | CN |
Series | K-SERIES |
Material | Steel |
Limit speed | 10700 rpm |
Total bearing width | 17.5 mm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days