Tapered Roller Bearing
Inner diameter | 83.345 mm |
---|---|
Outer diameter | 125.412 mm |
Width | 25.4 mm |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
---|---|
Package weight | 673,1 g |
Inner diameter | 83.345 mm |
Outer diameter | 125.412 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | 27600 |
Cage | steel |
Total bearing width | 25.4 mm |
Basic static load, radial - C0r | 178000 N |
Basic dynamic load, radial - Cr | 21600 N |
Usually arrives within 14 working days