TIMKEN H239649-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:H 239649
Rubix:397A6466


Technical specifications
| Inner diameter | 187.325 mm |
|---|---|
| Outer diameter | 319.964 mm |
| Width | 88.9 mm |
Product details : TIMKEN H239649-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Inner diameter | 187.325 mm |
|---|---|
| Outer diameter | 319.964 mm |
| Width | 88.9 mm |
| Bearing Clearance | cn |
| Weight | 25.8 kg |
| Material | stamped steel |
| Bore | bore (d): 187,325 mm |
Show UNSPSC/ECL@SS
£ 2,241.12 excl. VAT
/ Each
£ 2,689.34 incl. VAT
- Usually arrives within 14 working days