References
SKF:IR 55X65X28
Rubix:102A1197
Manufacturer :9748
EAN:7316570997569

Product details : SKF NEEDLE BEARING INNER IR 55X65X28
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x65x65 mm |
|---|---|
| Logistic Weight | 198 g |
| Inner diameter | 55 mm |
| Outer diameter | 65 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 33.54 excl. VAT
/ Each
£ 40.25 incl. VAT
- Usually arrives within 14 working days
