Tapered roller bearing Timken 31593/31520, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 28.575 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:31593/31520
Rubix:100A0656
EAN:0053893655635


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 28.575 mm |
Product details : TIMKEN 31593-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,37x76,2x76,2 mm |
|---|---|
| Logistic Weight | 618 g |
| Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 76.2 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 31500 |
| Material | steel |
| Cage | steel |
| Reference speed | 5200 rpm |
| Limit speed | 6800 rpm |
| Total bearing width | 29.37 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 94700 N |
Show UNSPSC/ECL@SS
£ 56.73 excl. VAT
/ Each
£ 68.08 incl. VAT
- Delivery usually within ( 7 ) days