Tapered roller bearing NTN 4T-32005X, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15 mm
NTN - Tapered Roller Bearing - 4T-32005X
See technical informationReferences
NTN:4T-32005X
Rubix:204A7312
EAN:4547359003352



Product details : NTN 4T-32005X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x15 mm |
|---|---|
| Logistic Weight | 118 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 7900 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 27800 N |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Delivery usually within ( 3 ) days
