Tapered Roller Bearing
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 40.117 mm |
Width | 16.69 mm |
Logistics dimensions (L x W x H) | 16,64x40,12x40,12 mm |
---|---|
Logistic Weight | 77 g |
Inner diameter | 19.05 mm |
Outer diameter | 40.117 mm |
Width | 16.69 mm |
Bearing Clearance | cn |
Series | lm |
Reference speed | 0 rpm |
Limit speed | 0 rpm |
Total bearing width | 166373 mm |
Basic static load, radial - C0r | 27.5 N |
Basic dynamic load, radial - Cr | 27.5 N |
Usually arrives within 14 working days