Tapered roller bearing NSK 30304J, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing
See technical informationReferences
NSK:30304J
Rubix:104A0415
Manufacturer :30304J N
EAN:00029176000973

Product details : NSK METRIC TAPER BEARING 30304J
NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Delivery usually within ( 2 ) days
