Tapered roller bearing Timken 45285A/45220B, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 11.908 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:45285A/45220B
Rubix:397A7959
EAN:0053893657394


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 11.908 mm |
Product details : TIMKEN 45285A-99403 TAPERED ROLLER BEARING WITH FLANGE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,908x104,775x104,775 mm |
|---|---|
| Logistic Weight | 1271 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 104.775 mm |
| Width | 11.908 mm |
| Bearing Clearance | c1 |
| Weight | 1.3 kg |
| Series | 45200 |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 498.49 excl. VAT
/ Each
£ 598.19 incl. VAT
- Usually arrives within 14 working days