NTN - Tapered Roller Bearing - 4T-842
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 123 mm |
Width | 56.363 mm |
Logistics dimensions (L x W x H) | 168,275x168,275x56,36 mm |
---|---|
Logistic Weight | 3812 g |
Inner diameter | 82.55 mm |
Outer diameter | 123 mm |
Width | 56.363 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 460000 N |
Basic dynamic load, radial - Cr | 34000 N |
Usually arrives within 14 working days