Tapered roller bearing Timken 72187C-30400, Outer diameter: 89.154 mm | Inner diameter: 47.625 mm | Width: 32.791 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:72187C-30400
Rubix:396A9878
EAN:0053893385709


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 89.154 mm |
| Width | 32.791 mm |
Product details : TIMKEN 72187C-30400 PRECISION TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32,791x89,235x89,235 mm |
|---|---|
| Logistic Weight | 1373 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 47.625 mm |
| Outer diameter | 89.154 mm |
| Width | 32.791 mm |
| Bearing Clearance | cn |
| Weight | 4.754 kg |
| Series | 72000c |
| Cage | steel |
| Total bearing width | 36.512 mm |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 55500 N |
Show UNSPSC/ECL@SS
£ 427.63 excl. VAT
/ Each
£ 513.16 incl. VAT
- Usually arrives within 14 working days