Tapered roller bearing Timken 95525/95925-20468, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 63.5 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:95525/95925-20468
Rubix:397A4569
EAN:0053893664941


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 234.95 mm |
| Width | 63.5 mm |
Product details : TIMKEN 95525-99403 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x234,95x234,95 mm |
|---|---|
| Logistic Weight | 11211 g |
| Packaged dimensions (D x W x H) | 69,85x260,35x260,35 mm |
| Inner diameter | 133.35 mm |
| Outer diameter | 234.95 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Weight | 23.24 kg |
| Series | 2ts-im |
| Total bearing width | 138.5 mm |
| Basic static load, radial - C0r | 931000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 848.91 excl. VAT
/ Each
£ 1,018.69 incl. VAT
- Usually arrives within 14 working days