Tapered roller bearing SNR 32015A, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
SNR - Tapered Roller Bearing - 32007A
See technical informationReferences
SNR:32015A
Rubix:204A6629
EAN:3413520292379



Product details : SNR 32015A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x25 mm |
|---|---|
| Logistic Weight | 930 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Cage | steel |
| Reference speed | 3700 rpm |
| Limit speed | 5900 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 160000 N |
| Basic dynamic load, radial - Cr | 103000 N |
Show UNSPSC/ECL@SS
£ 32.91 excl. VAT
/ Each
£ 39.49 incl. VAT
- Delivery usually within ( 3 ) days
