Tapered roller bearing Timken 30306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm


Tapered roller bearing

References
timken:30306
rubix:185A1125
manufacturer :100041169
ean:0053893430799
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter72 mm
Width20.75 mm
See all Specifications

Product details : TIMKEN 30306M-90KM1 TAPERED ROLLER BEARING


With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces

Strengths

The widest choice, including dimensions in imperial and metric
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings

Applications

For logistics, energy, agriculture, printing, etc.

Technical specifications


Attributes
Packaged dimensions (D x W x H)84,582x84,582x26,67 mm
Package weight400,5 g
Inner diameter30 mm
Outer diameter72 mm
Width20.75 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
  • In stock: Next day delivery