Tapered roller bearing Timken 395/394, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:395/394
Rubix:100A7734
EAN:0013992334008





Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 21.996 mm |
Documents
Product details : TIMKEN 395-99404 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 21.996 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | 395 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 21.999 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 98900 N |
Show UNSPSC/ECL@SS
£ 99.22 excl. VAT
/ Each
£ 119.06 incl. VAT
- Usually arrives within 14 working days