Single Row - Flanged Cup
Outer diameter | 50.005 mm |
---|---|
Width | 9.525 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 59,2x59,2x25,1 mm |
---|---|
Package weight | 37,6 g |
Outer diameter | 50.005 mm |
Width | 9.525 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days