Tapered roller bearing NSK 32226J, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 67.75 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32226J
Rubix:230A0091
Manufacturer :32226J N
EAN:00029176011344

Product details : NSK 32226J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 11340 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 67.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 461.72 excl. VAT
/ Each
£ 554.06 incl. VAT
- Usually arrives within 14 working days
