Tapered roller bearing Timken NA 558/552D, Outer diameter: 123.825 mm


Tapered roller bearing

References
timken:NA 558/552D
rubix:100A8060
ean:0053893790862
brand logo
brand logo
Technical specifications
Outer diameter123.825 mm
See all Specifications

Product details : TIMKEN NA558-99401 TAPERED ROLLER BEARING


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Technical specifications


Attributes
Outer diameter123.825 mm
Series555
MaterialStamped Steel
CageSteel
Basic dynamic load, radial - Cr34700 N
Show UNSPSC/ECL@SS
£ 542.21 excl. VAT
/ Each
£ 650.65 incl. VAT
  • Usually arrives within 14 working days