NTN - Tapered Roller Bearing - 30244
Inner diameter | 28 mm |
---|---|
Outer diameter | 58 mm |
Width | 17.25 mm |
Logistics dimensions (L x W x H) | 58x58x17,25 mm |
---|---|
Logistic Weight | 210 g |
Inner diameter | 28 mm |
Outer diameter | 58 mm |
Width | 17.25 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days