INA IR9X12X12-XL NEEDLE BEARING INNER IR9X12X12


Inner ring

References
ina:IR9X12X12-XL
rubix:101A8539
manufacturer :0000203030000
ean:4012802711028
brand logo
brand logo
Technical specifications
Inner diameter9 mm
Outer diameter12 mm
Width12 mm
See all Specifications

Product details : INA IR9X12X12-XL NEEDLE BEARING INNER IR9X12X12


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter9 mm
Outer diameter12 mm
Width12 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 9.85 excl. VAT
/ Each
£ 11.82 incl. VAT
  • Usually arrives within 14 working days