Tapered roller bearing SNR 30210A, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 21.75 mm
Tapered roller bearing, pressed steel cage
See technical informationReferences
SNR:30210A
Rubix:394A7199
EAN:3413521709050



Product details : SNR 30210A TAPERED ROLLER BEARING
The single-row tapered roller bearing is available in metric sizes (standards ISO 355 and JIS B 1512) and in inch sizes (ABMA standard, including metric J series). The single-row version of the tapered roller bearing range is the most widely used and is generally mounted in opposition.
Strengths
A compact range of standard products for essential needs, with all the advantages of a Premium brand.
High-tech customized products.
High-tech customized products.
Applications
Rear axle -> support the loads of the engine and wheels
Road vehicle wheels -> support loads and shocks
Agricultural equipment -> support loads and vibrations
Material handling equipment -> support heavy loads and shocks
Road vehicle wheels -> support loads and shocks
Agricultural equipment -> support loads and vibrations
Material handling equipment -> support heavy loads and shocks
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 21.75 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
- Delivery usually within ( 3 ) days
