NTN - Tapered Roller Bearing - 4T-394AB
Inner diameter | 44.463 mm |
---|---|
Outer diameter | 110 mm |
Width | 18.824 mm |
Logistics dimensions (L x W x H) | 110x110x18,824 mm |
---|---|
Logistic Weight | 320 g |
Inner diameter | 44.463 mm |
Outer diameter | 110 mm |
Width | 18.824 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days