Precision Tapered Roller Bearing
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 289.052 mm |
Width | 143.002 mm |
Logistics dimensions (L x W x H) | 143,002x289,052x289,052 mm |
---|---|
Logistic Weight | 33136 g |
Packaged dimensions (D x W x H) | 273,05x79,502x273,05 mm |
Inner diameter | 177.8 mm |
Outer diameter | 289.052 mm |
Width | 143.002 mm |
Usually arrives within 14 working days