NTN - Tapered Roller Bearing - 4T-LM78349/LM78310APX2
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 16.7 mm |
Logistics dimensions (L x W x H) | 62x62x17 mm |
---|---|
Logistic Weight | 214 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 16.7 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 33000 N |
Usually arrives within 14 working days