Tapered roller bearing Timken LM 451349V-90089, Outer diameter: 355.6 mm | Inner diameter: 266.7 mm | Width: 132 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:LM 451349V-90089
Rubix:397A5432
EAN:0053893131030


Technical specifications
| Inner diameter | 266.7 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 132 mm |
Product details : TIMKEN LM451349V-90089 TAPERED ROLLER BEARING
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 266.7 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 132 mm |
| Bearing Clearance | cn |
| Weight | 32.1785 kg |
| Series | lm451349v |
| Total bearing width | 132 mm |
Show UNSPSC/ECL@SS
£ 19,739.15 excl. VAT
/ Each
£ 23,686.98 incl. VAT
- Usually arrives within 14 working days