Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 97500-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 97500-902A1, Inner diameter: 127.127 mm
Double-Row Tapered Roller Bearing
References
timken:
97500-902A1
rubix:
396A3464
ean:
0053893560724
Technical specifications
Inner diameter
127.127
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 97500-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
Logistic Weight
17814
g
Packaged dimensions (D x W x H)
247,65
x
152,4
x
247,65
mm
Inner diameter
127.127
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,092.13
excl. VAT
/
Each
£
4,910.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 31320X, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 56.5 mm
Tapered roller bearing Timken 366/362A
Tapered roller bearing Timken 15126/15245, Outer diameter: 61.999 mm | Inner diameter: 31.75 mm | Width: 19.05 mm
Tapered roller bearing SKF 25590/2/25523/2/Q, Outer diameter: 82.953 mm | Inner diameter: 46 mm | Width: 26.988 mm
Tapered roller bearing Timken 32232DF, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 168 mm
Tapered roller bearing NTN 4T-LM102910, Outer diameter: 73.431 mm | Inner diameter: 49.212 mm | Width: 15.748 mm
Tapered roller bearing Timken A6157A, Outer diameter: 39.982 mm | Width: 9.525 mm
Tapered roller bearing Timken 1986/1922, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 19.845 mm
Tapered roller bearing Timken 28151
Tapered roller bearing Timken NA44163, Inner diameter: 41.275 mm
Tapered roller bearing Timken 33281/33462
Tapered roller bearing Timken LM12749/LM12711, Outer diameter: 46 mm | Width: 15.49 mm
Tapered roller bearing Timken 28980-90100, Outer diameter: 100.076 mm | Inner diameter: 59.944 mm | Width: 55.626 mm
Tapered roller bearing Timken 25526, Outer diameter: 85 mm | Width: 19.05 mm
Tapered roller bearing Timken JL730646-C0000, Outer diameter: 176.53 mm | Inner diameter: 150.114 mm | Width: 28.702 mm