Tapered Roller Bearing 2TS Assembly
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 162.052 mm |
Width | 115.824 mm |
Logistics dimensions (L x W x H) | 115,824x162,052x162,052 mm |
---|---|
Logistic Weight | 11175 g |
Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
Inner diameter | 76.2 mm |
Outer diameter | 162.052 mm |
Width | 115.824 mm |
Usually arrives within 14 working days