Tapered Roller Bearing Cup
Outer diameter | 84.138 mm |
---|---|
Width | 23.812 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 17,826x80x80 mm |
---|---|
Logistic Weight | 310 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 309,8 g |
Outer diameter | 84.138 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days