Tapered roller bearing Timken 2689, Inner diameter: 28.575 mm | Width: 25.433 mm
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:2689
Rubix:397A5860
Manufacturer :100205225
EAN:0053893119137


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Width | 25.433 mm |
| Bearing Clearance | cn |
Documents
Product details : TIMKEN 2689-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 244,9 g |
| Inner diameter | 28.575 mm |
| Width | 25.433 mm |
| Bearing Clearance | cn |
| Weight | 1.122 kg |
| Series | 2600 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 25.433 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 81700 N |
| Basic dynamic load, radial - Cr | 76600 N |
Show UNSPSC/ECL@SS
£ 43.54 excl. VAT
/ Each
£ 52.25 incl. VAT
- Delivery usually within ( 7 ) days




