Tapered roller bearing NTN 4T-472X, Outer diameter: 123.825 mm | Inner diameter: 119.825 mm | Width: 24.237 mm
NTN - Tapered Roller Bearing - 4T-472X
See technical informationReferences
NTN:4T-472X
Rubix:204A7643
EAN:4547359303919




Technical specifications
| Inner diameter | 119.825 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 24.237 mm |
Product details : NTN 4T-472X TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123,825x123,825x24,605 mm |
|---|---|
| Logistic Weight | 656 g |
| Inner diameter | 119.825 mm |
| Outer diameter | 123.825 mm |
| Width | 24.237 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 29.93 excl. VAT
/ Each
£ 35.92 incl. VAT
- Usually arrives within 14 working days