Tapered roller bearing Timken 52630X


Tapered Roller Bearing Cup

References
timken:52630X
rubix:397A7123
ean:0053893325750
brand logo
brand logo

Product details : TIMKEN 52630X-20024 TAPERED ROLLER BEARING CUP


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)26,162x160,02x160,02 mm
Logistic Weight806 g
Packaged dimensions (D x W x H)49,53x160,782x160,782 mm
Show UNSPSC/ECL@SS
£ 1,082.45 excl. VAT
/ Each
£ 1,298.94 incl. VAT
  • Usually arrives within 14 working days