Tapered roller bearing NTN 4T-JM736149/JM736110, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 47 mm
NTN - Tapered Roller Bearing - 4T-JM736149/JM736110
See technical informationSee documentsReferences
NTN:4T-JM736149/JM736110
Rubix:204A8268
EAN:4547359668841



Documents
Product details : NTN 4T-JM736149/JM736110 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x47 mm |
|---|---|
| Logistic Weight | 6600 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 710000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 321.19 excl. VAT
/ Each
£ 385.43 incl. VAT
- Delivery usually within ( 3 ) days
