TIMKEN 44156-70000 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:44156
Rubix:397A6069
Manufacturer :100032481
EAN:0053893291116


Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 55.88 mm |
| Width | 23.698 mm |
Documents
Product details : TIMKEN 44156-70000 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 454,5 g |
| Inner diameter | 39.688 mm |
| Outer diameter | 55.88 mm |
| Width | 23.698 mm |
| Weight | 0.45 kg |
| Series | 44000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 25.4 mm |
| Type of bearing | tapered roller bearing (cone, single) |
| Basic static load, axial - C0a | 88600 N |
| Basic dynamic load, axial - Ca | 34600 N |
Show UNSPSC/ECL@SS
£ 127.72 excl. VAT
/ Each
£ 153.26 incl. VAT
- Usually arrives within 14 working days




