Timken Tapered Roller Bearing 15500
Inner diameter | 26.987 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 17.46 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 128,8 g |
Inner diameter | 26.987 mm |
Outer diameter | 57.15 mm |
Width | 17.46 mm |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 50100 N |
Basic dynamic load, axial - Ca | 46000 N |
Usually arrives within 14 working days