TIMKEN HM926747-99401 TAPERED ROLLER BEARING
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:HM926747-99401
Rubix:131A9799
Manufacturer :HM926747/HM926710
EAN:0053893663630




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 49.428 mm |
Documents
Product details : TIMKEN HM926747-99401 TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 49.428 mm |
| Material | stamped steel |
| Cage | steel |
| Basic static load, axial - C0a | 673000 N |
| Basic dynamic load, axial - Ca | 586000 N |
Show UNSPSC/ECL@SS
£ 1,669.22 excl. VAT
/ Each
£ 2,003.06 incl. VAT
- Delivery usually within ( 7 ) days