Tapered roller bearing Timken 6461/6420, Outer diameter: 149.225 mm | Inner diameter: 76.2 mm | Width: 54.229 mm
Tapered roller bearing Timken
See technical informationSee documentsReferences
Timken:6461/6420
Rubix:105A5669
EAN:0053893275161




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 149.225 mm |
| Width | 54.229 mm |
Documents
Product details : TIMKEN 6461-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Tapered roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 149.225 mm |
| Width | 54.229 mm |
| Weight | 4.2 kg |
| Series | 6400 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 53.975 mm |
| Basic static load, radial - C0r | 463000 N |
| Basic dynamic load, radial - Cr | 411000 N |
Show UNSPSC/ECL@SS
£ 335.85 excl. VAT
/ Each
£ 403.02 incl. VAT
- Usually arrives within 14 working days