Tapered roller bearings 322
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 19.25 mm |
Logistic Weight | 190 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 19.25 mm |
Bearing Clearance | CN |
Series | 322 |
Limit speed | 14100 rpm |
Basic static load, radial - C0r | 46000 N |
Basic dynamic load, radial - Cr | 37500 N |
Usually arrives within 14 working days